Motion
DPC-11T 2.188

NEXEN GROUP
DPC-11T 2.188

Bushing - For Use With DPC-11T Series Clutches, DPB-11T Series Brakes, Straight Shaft, 2.1875 in Bore
MI ITEM #00921627
MFR #DPC-11T 2.188
Your Price$232.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-11T 2.188

Bushing - For Use With DPC-11T Series Clutches, DPB-11T Series Brakes, Straight Shaft, 2.1875 in Bore
MI ITEM #00921627
MFR #DPC-11T 2.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.63/each(List $267.53)

Overview

Mfr description
961435 DP-11T SUPPORT BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    DPB-11T Series Brakes, DPC-11T Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    2.1875 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    2.1875 in
  • Manufacturer Product Page
  • UPC_NO
    662284168885
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought