Motion
DPB-13T BRAKE 3.500

NEXEN GROUP
DPB-13T BRAKE 3.500

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 1200 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #00921824
MFR #DPB-13T BRAKE 3.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPB-13T BRAKE 3.500

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 1200 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #00921824
MFR #DPB-13T BRAKE 3.500

Mfr description
962000 DPB-13T BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25.40 to 88.90 mm
  • Bore Size Range
    1.0000 in, 1.0000 to 3.5000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in, 3.1250 in, 3.1875 in, 3.2500 in, 3.3125 in, 3.3750 in, 3.4375 in, 3.5000 in
  • Overall Diameter
    15.75 in
  • Overall Length
    6.80 in
  • Port Size
    1/8 NPT
  • Weight
    200.00 lbs
  • Width
    15.7500 in, 400.05 mm

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical applications. QD bushing is required and sold seperately.
  • Air Chamber Volume
    7.326 in3, 120.051 cm3
  • Approximate Brake Facing Life
    9827 hp/hr
  • Bore Style
    F Bushing (1.000 to 3.500 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    35.525 in³
  • Brake Air Chamber Volume When New
    7.326 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    144.5 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    690000 ft-lbs
  • Brake Peak Thermal Input Rate
    130.00 hp
  • Brake Response Factor
    0.702
  • Bushing Type & Range
    F Type - 1.0000 to 3.5000 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Harmonization Code
    8483.60.4000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    8.00 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Max Static Brake Torque
    18000 in
  • Model
    DPB-13T
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    962100 (Torque Arm)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    Not Designed For Vertical Applications
  • Series
    DPB 13T
  • Shaft Inertia
    2694.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284168991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)