Specifications
Dimensions
- Weight2.02 lbs
Details
- For Use WithBaldor Carbide and Diamond Wheel Grinder
- Manufacturer Catalog
- MaterialCarbide
- Product TypesMachine Tool Light
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)