Specifications
Dimensions
- Weight1 lbs
Details
- For Use WithBaldor Carbide and Diamond Wheel Grinder
- Manufacturer Catalog
- MaterialCarbide
- Product TypesTool Rest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)