Specifications
Dimensions
- Size6 x 4 in
- Weight2 lbs
Details
- For Use WithBaldor 10" Grinder, Baldor 11" Grinder, Baldor 12" Grinder, Baldor 13" Grinder, Baldor 14" Grinder, Baldor 7" Grinder, Baldor 8" Grinder, Baldor 9" Grinder
- Manufacturer Catalog
- Product TypesEyeshield
- UPC_NO781568140116
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)