Specifications
Dimensions
- Size34-1/2 (Height) in
- Weight64.00 lbs
Details
- Accessory TypePedestal
- For Use WithGrinder, Buffer
- Manufacturer Catalog
- MaterialSteel
- Power Rating1-1/2 hp
- UPC_NO781568392188
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)