Motion
GA16
Cast Iron Pedestal - 32-7/8 (Height) in, For Use With: Grinder, Buffer
Mi Item #00921967
MFR #GA16
Price$958.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Pedestal - 32-7/8 (Height) in, For Use With: Grinder, Buffer
Mi Item #00921967
MFR #GA16

Mfr description
GA16 PEDESTAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$958.60/each

Specifications

Dimensions

  • Size
    32-7/8 (Height) in
  • Weight
    62.00 lbs

Details

  • Accessory Type
    Cast Iron Pedestal
  • For Use With
    Grinder, Buffer
  • Manufacturer Catalog
  • Material
    Cast Iron
  • UPC_NO
    781568140154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)