Overview
Mfr description
GA16R PEDESTAL
Specifications
- Accessory TypePedestal
- For Use WithBig Red Grinder
- Size32-7/8 (Height) in
- MaterialIron
- Manufacturer Catalog
- Weight62.00 lbs
- UPC_NO781568140161
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data