Specifications
Dimensions
- Size30 (Height) in
- Weight119.00 lbs
Details
- Accessory TypePedestal
- For Use WithGrinder, Buffer
- Manufacturer Catalog
- MaterialIron
- Power Rating7-1/2 hp
- UPC_NO781568140192
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)