Specifications
Dimensions
- Size8 (Diameter) in
- Weight9.00 lbs
Details
- Accessory TypeTool Tray
- For Use With612E Grinder, 623E Grinder, 632E Grinder, 662E Grinder, 673E Grinder
- IncludesSwivel Arm
- Manufacturer Catalog
- UPC_NO781568140222
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)