Overview
Mfr description
F500-01A 1/8 MINI COALESCER .01M
Specifications
- Filter TypeMicro Mist Separator
- Filter Rating0.01 µm
- Maximum Air Flow15 cfm
- Bowl OptionsPolycarbonate Bowl
- Port Size1/8 NPT
- Maximum Operating Pressure150 psi
- Drain TypeManual
- Overall Length1.5000 in
- Overall Height4.5000 in
- Thread StandardNPT
- Bowl Capacity1 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data