Specifications
Dimensions
- Weight7.00 lbs
Details
- Accessory TypeWater Pot
- For Use WithGA20 Pedestal
- Manufacturer Catalog
- Power Rating7-1/2 hp
- UPC_NO781568297193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)