Specifications
Dimensions
- Port Size1/4 NPT
- Weight7.00 lbs
Details
- For Use With SeriesDPC-13T Series Clutches
- Manufacturer Product Page
- Parts CategoryOther Accessories
- RatingsCE, and RoHS
- UPC_NO662284169127
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)