Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 150 psi Max, 1/8 NPT Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #00922061
MFR #F500-01J

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F500-01J 1/8 MINI COALESCER .03M

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    15 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    1/8 NPT
  • Maximum Operating Pressure
    150 psi
  • Drain Type
    Automatic
  • Overall Length
    1.5000 in
  • Overall Height
    4.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought