Specifications
Dimensions
- Weight5 lbs
Details
- For Use WithBaldor Grinder & Buffer
- Manufacturer Catalog
- Power Rating115 V
- Product TypesEyeshield
- UPC_NO781568140277
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)