Motion
DPB-15T BRAKE 4

NEXEN GROUP
DPB-15T BRAKE 4

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 900 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #00922113
MFR #DPB-15T BRAKE 4
Price$15,859.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPB-15T BRAKE 4

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 900 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #00922113
MFR #DPB-15T BRAKE 4

Mfr description
963000 DPB-15T BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,859.40/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Bore Size Range
    1.5000 in, 1.5000 to 4.0000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in, 3.1250 in, 3.1875 in, 3.2500 in, 3.3125 in, 3.3750 in, 3.4375 in, 3.5000 in, 3.5625 in, 3.6250 in, 3.6875 in, 3.7500 in, 3.8125 in, 3.8750 in, 3.9375 in, 4.0000 in
  • Height
    18.0000 in, 457.20 mm
  • Overall Diameter
    18.00 in
  • Overall Length
    9.28 in
  • Port Size
    1/8 NPT
  • Weight
    241.00 lbs
  • Width
    18.0000 in, 457.20 mm

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical applications. QD bushing is required and sold seperately.
  • Air Chamber Volume
    10.818 in3, 177.275 cm3
  • Approximate Brake Facing Life
    11322 hp/hr
  • Bore Style
    J Bushing (1.500 to 4.000 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    52.455 in³
  • Brake Air Chamber Volume When New
    10.818 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    166.5 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    820000 ft-lbs
  • Brake Peak Thermal Input Rate
    150.00 hp
  • Brake Response Factor
    1.133
  • Bushing Type & Range
    J Type - 1.5000 to 4.0000 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Shaft Mount Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    9.00 hp
  • Max Pressure
    80 psi
  • Max Rpm
    900 rpm
  • Max Static Brake Torque
    36000 in
  • Model
    DPB-15T
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    963100 (Torque Arm)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    Not Designed For Vertical Applications
  • Series
    DPB 15T
  • Shaft Inertia
    4259.00 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284169158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)