Specifications
Dimensions
- Weight6.00 lbs
Details
- Accessory TypeLighted Eyeshield
- For Use WithBaldor Grinder & Buffer
- IncludesOn/Off Switch
- Manufacturer Catalog
- Power Rating115 V
- UPC_NO781568140307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)