Specifications
Dimensions
- Weight5.00 lbs
Details
- Accessory TypeLighted Eyeshield
- For Use WithBaldor Grinder
- IncludesOn/Off Switch
- Manufacturer Catalog
- UPC_NO781568140314
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)