Motion
F500-02
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 150 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #00922148
MFR #F500-02
Price$90.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 150 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #00922148
MFR #F500-02

Mfr description
F500-02 1/4 MINI COALESCER .03M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.24/each

Specifications

Dimensions

  • Overall Height
    4.5000 in
  • Overall Length
    1.5000 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    1 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    0.03 µm
  • Filter Type
    Micro Mist Separator
  • Maximum Air Flow
    15 cfm
  • Maximum Operating Pressure
    150 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)