Motion
F500-02A
Miniature Coalescing Filter - 0.01 µm Rating, 15 cfm Air Flow Capacity, 150 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #00922170
MFR #F500-02A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Coalescing Filter - 0.01 µm Rating, 15 cfm Air Flow Capacity, 150 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #00922170
MFR #F500-02A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F500-02A 1/4 MINI COALESCER .01M

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    15 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    150 psi
  • Drain Type
    Automatic (Normally Open)
  • Overall Length
    1.5000 in
  • Overall Height
    4.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text