Motion
HA6048A01SP
Tool Rest - Use With Baldor 6" Grinder/Buffer, Baldor 7" Grinder/Buffer, Steel
MI ITEM #00922172
MFR #HA6048A01SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Rest - Use With Baldor 6" Grinder/Buffer, Baldor 7" Grinder/Buffer, Steel
MI ITEM #00922172
MFR #HA6048A01SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HA6048A01TOOL REST SUPPORT

Specifications

  • Product Types
    Tool Rest
  • For Use With
    Baldor 6" Grinder/Buffer, Baldor 7" Grinder/Buffer
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    1 lbs
  • Power Rating
    1/3 (7" Grinder/Buffer) hp, 1/4 (6" Grinder/Buffer) hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text