Motion
RP1E

FLEXCO
RP1E

20010 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00922177
MFR #RP1E
Price$215.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RP1E

20010 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00922177
MFR #RP1E

Mfr description
RP1E STEEL FASTENER (25/CTN) 20010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.11/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/4 to 1/2 in
  • Height
    4.7
  • Length
    6.4
  • Weight
    4.75 lbs, 4.9
  • Width
    8.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener Rip Repair Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)