Motion
RP1ES

FLEXCO
RP1ES

20041 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Stainless Steel Material
Mi Item #00922199
MFR #RP1ES
Price$647.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RP1ES

20041 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Stainless Steel Material
Mi Item #00922199
MFR #RP1ES

Mfr description
RP1ES SS FASTENER (25/CTN) 20041
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.29/bx

Specifications

Dimensions

  • Belt Thickness Range
    1/4 to 1/2 in
  • Weight
    4.94 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Rip Repair Fastener
  • Material
    Stainless Steel
  • Package Quantity
    25 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)