Motion
HA6051SP
Wheel Flange - Use With Baldor 12" Grinder/Buffer, Baldor 14" Grinder/Buffer
Mi Item #00922211
MFR #HA6051SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Flange - Use With Baldor 12" Grinder/Buffer, Baldor 14" Grinder/Buffer
Mi Item #00922211
MFR #HA6051SP

Mfr description
HA6051SP WHEEL FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • For Use With
    Baldor 12" Grinder/Buffer, Baldor 14" Grinder/Buffer
  • Manufacturer Catalog
  • Power Rating
    10 hp
  • Product Types
    Wheel Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)