Motion
RP2E

FLEXCO
RP2E

20011 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00922221
MFR #RP2E
Price$286.92/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RP2E

20011 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00922221
MFR #RP2E

Mfr description
RP2E STEEL FASTENER (25/CTN) 20011
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.92/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/8 to 13/16 in
  • Height
    4.3
  • Length
    10.5
  • Weight
    10.23 lbs, 9.5
  • Width
    10.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener Rip Repair Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)