Motion
DPC-15T 3.938

NEXEN GROUP
DPC-15T 3.938

Bushing - For Use With DPC-13T Series Clutches, DPB-13T Series Brakes, Straight Shaft, 3.9375 in Bore
Mi Item #00922223
MFR #DPC-15T 3.938
Price$374.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-15T 3.938

Bushing - For Use With DPC-13T Series Clutches, DPB-13T Series Brakes, Straight Shaft, 3.9375 in Bore
Mi Item #00922223
MFR #DPC-15T 3.938

Mfr description
963463 DPC-15T BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.21/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Weight
    1.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    DPB-13T Series Brakes, DPC-13T Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284169233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)