Motion
SF 7090
Adhesive Primer - 1 L, Bottle
MI ITEM #00922236
MFR #SF 7090
Price$492.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1 L, Bottle
MI ITEM #00922236
MFR #SF 7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.27/each

Specifications

Dimensions

  • Container Size
    1.0 L
  • Package Size
    1 L
  • Shelf Life
    18 months

Details

  • Application
    Parts cleaning
  • Chemical Base
    Aliphatic Amine/Copper Salt
  • Color
    Blue
  • Drying Time
    10 min
  • Flammability
    Flammable
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    General industrial cleaner
  • UPC_NO
    079340126954

Overview

Mfr description
88068 12695 7090 SLVTLS ACT 1 LT BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought