Motion
F500-02M
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00922239
MFR #F500-02M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00922239
MFR #F500-02M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.5000 in
  • Overall Length
    1.5000 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.03 µm
  • Filter Type
    Micro Mist Separator
  • Maximum Air Flow
    15 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Overview

Mfr description
F500-02M 1/4 MINI COALESCER .03M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought