Motion
Power Lube Ind High Performance 11oz

CRC INDUSTRIES
Power Lube Ind High Performance 11oz

Power Lube® Industrial High Performance Lubricant w/PTFE, 11 Wt Oz
Mi Item #00922305
MFR #Power Lube Ind High Performance 11oz
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Power Lube Ind High Performance 11oz

Power Lube® Industrial High Performance Lubricant w/PTFE, 11 Wt Oz
Mi Item #00922305
MFR #Power Lube Ind High Performance 11oz

Mfr description
1003304 POWER LUBE LUBRICANT AER16OZ
  • Increases the life and operating efficiency of parts and equipment
  • Withstands extreme load carrying situations
  • NSF H2 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Boiling Point
    134.2°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -144.4°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    11 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.86
  • VOC Content
    97.8
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Additional Details
    POWER LUBE is a high performance, multi-purpose lubricant that utilizes PTFE and extreme pressure additives to provide unparalleled lubricating performance. It has twice the load carrying capacity of most general purpose lubricants.
  • Additives Included
    PTFE
  • Appearance
    Light Amber Liquid w/white precipitate
  • Application
    Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors and fans.
  • Base Type
    Petroleum Solvent
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Falex Test
    Up to 4,500 Lbs
  • Features & Benefits
    • Increases the life and operating efficiency of parts and equipment • Withstands extreme load carrying situations • NSF H2 registered for use in meat and poultry plants • Displaces moisture and seals out corrosion
  • Film Type
    Wet
  • Flammability
    Extremely Flammable
  • Flash Point
    20 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030456
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R 261.20-261.33
  • Removal Method
    Remove with petroleum solvents or mineral spirits.
  • Residue
    Yes
  • Scent
    Wintergreen
  • Series
    Power Lube(R)
  • Standards Met
    NSF Registered 017403, Category Code H2
  • Temperature Range
    Max 300 °F
  • Type
    Lubricant
  • UPC_NO
    078254030456
  • Working Temperature
    Max 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)