Motion
HA6113SP
Wheel Flange - Use With Baldor 6" Grinder/Buffer, Steel
Mi Item #00922312
MFR #HA6113SP
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Flange - Use With Baldor 6" Grinder/Buffer, Steel
Mi Item #00922312
MFR #HA6113SP

Mfr description
HA6113 WHEEL FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • For Use With
    Baldor 6" Grinder/Buffer
  • Manufacturer Catalog
  • Material
    Steel
  • Power Rating
    1/4 hp
  • Product Types
    Wheel Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)