Motion
S61
Tool or Cutter Grinding Wheel - Grit Number: 60
MI ITEM #00922369
MFR #S61
Price$368.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool or Cutter Grinding Wheel - Grit Number: 60
MI ITEM #00922369
MFR #S61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$368.58/each

Specifications

Dimensions

  • Weight
    3.00 lbs
  • Wheel Thickness
    1 in

Details

  • Grit Number
    60
  • Manufacturer Upc Number
    781568151525
  • Material
    Aluminum Oxide
  • UPC_NO
    781568151525

Overview

Mfr description
S61 ALUMINUM OXIDE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought