Motion
Epoxy Coat 7000 Non VOC 2gal

ITW DEVCON
Epoxy Coat 7000 Non VOC 2gal

Epoxy Resin - Metal Compatible, 2 gal Package, 7 days Cure Time, Gray color
MI ITEM #00922391
MFR #Epoxy Coat 7000 Non VOC 2gal
Price$1,222.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Epoxy Coat 7000 Non VOC 2gal

Epoxy Resin - Metal Compatible, 2 gal Package, 7 days Cure Time, Gray color
MI ITEM #00922391
MFR #Epoxy Coat 7000 Non VOC 2gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,222.84/each

Specifications

Dimensions

  • Container Size
    2 gal.
  • Package Size
    2 gal (US)

Details

  • Application Temperature Range
    55 to 9 °F
  • Base Type
    1% Solid
  • Color
    Gray
  • Coverage
    400 ft²/gal
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Material Comp
    Metal
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    078143127106

Overview

Mfr description
12710 EPOXY COAT 7000-NONVAC GREY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought