Motion
6-56 11oz
Lubricant - 11 oz, Aerosol Can, "None" Color
MI ITEM #00922399
MFR #6-56 11oz
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 11 oz, Aerosol Can, "None" Color
MI ITEM #00922399
MFR #6-56 11oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
06007 MUL-PURP LUBRICANT MARINE AER11OZ
  • Lubricates fishing reels, winches, pulleys, and metal components
  • Starts wet engines
  • Frees rusted parts
  • Can be used as a corrosion inhibitor

Specifications

  • Type
    Lubricant
  • Container Type
    Aerosol Can
  • Container Size
    11 oz
  • Composition
    Hydrotreated Light Distillates, Inhibitor Blend, Solvent-Refined Heavy Paraffinic Distillates, Carbon Dioxide
  • Temperature Range
    -50 to 250 °F
  • Application
    Fishing reels, winches, pulleys, metal components, starts wet engines, frees rusted parts, as a corrosion inhibitor
  • Color
    "None"
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Flash Point
    192 °F
  • Product Types
    Lubricant
  • Flammability
    Flammable
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Manufacturer Product Page
  • Additional Details
    Long lasting, superior lubrication that resists water and salt spray. Drives out moisture that can cause electrical failures and hard starting. Penetrates deep through rust and corrosion to loosen frozen parts. Starts wet engines
  • Manufacturer Upc Number
    078254060071
  • UPC_NO
    078254060071
  • Features & Benefits
    • Lubricates fishing reels, winches, pulleys, and metal components • Starts wet engines • Frees rusted parts • Can be used as a corrosion inhibitor
  • Weight
    11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text