Specifications
Dimensions
- Bristle Diameter5/8 in
- Diameter7.0000 in
Details
- Bristle TypeCrimped
- Brush TypeWheel
- Product TypeWheel Brushes
- UPC_NO781568156155
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)