Specifications
Dimensions
- Bristle Diameter3/4 in
- Diameter8.0000 in
- Diameter (Wire)8.0000 in
Details
- Bristle TypeCrimped
- Brush TypeWheel
- Product TypeWheel Brushes
- UPC_NO781568156162
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)