Motion
F452
Oil Removing Filter - 0.9 µm Rating, 27 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00922451
MFR #F452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 27 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00922451
MFR #F452

Mfr description
F452 1/4 OILESCER 9M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    2.7500 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Filter Rating
    0.9 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    27 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)