Motion
F452W
Oil Removing Filter - 0.9 µm Rating, 27 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Automatic Drain, Nylon Bowl with Guard
MI ITEM #00922512
MFR #F452W
List Price$181.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 27 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Automatic Drain, Nylon Bowl with Guard
MI ITEM #00922512
MFR #F452W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.13/each for your price

Overview

Mfr description
F452W 1/4 OILESCER 9M

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.9 µm
  • Maximum Air Flow
    27 cfm
  • Bowl Options
    Nylon Bowl with Guard
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Automatic
  • Overall Length
    2.7500 in
  • Overall Height
    7.6250 in
  • Thread Standard
    NPT
  • Bowl Capacity
    6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought