Motion
F453
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 250 psi Max, 3/8 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00922524
MFR #F453
List Price$173.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 250 psi Max, 3/8 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00922524
MFR #F453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.41/each for your price

Overview

Mfr description
F453 3/8 OILESCER 9M

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.9 µm
  • Maximum Air Flow
    45 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    2.7500 in
  • Overall Height
    7.6250 in
  • Thread Standard
    NPT
  • Bowl Capacity
    6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought