Motion
F453F
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 175 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00922537
MFR #F453F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 175 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00922537
MFR #F453F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    2.7500 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.9 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    45 cfm
  • Maximum Operating Pressure
    175 psi
  • Thread Standard
    NPT

Overview

Mfr description
F453F 3/8 OILESCER 9M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought