Motion
F453FW
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 175 psi Max, 3/8 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00922553
MFR #F453FW
Price$233.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 45 cfm Air Flow Capacity, 175 psi Max, 3/8 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00922553
MFR #F453FW

Mfr description
F453FW 3/8 OILESCER 9M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.65/each

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    2.7500 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Filter Rating
    0.9 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    45 cfm
  • Maximum Operating Pressure
    175 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)