Motion
6-56 9oz
Lubricant - 9 oz, Aerosol Can, "None" Color
MI ITEM #00922641
MFR #6-56 9oz
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 9 oz, Aerosol Can, "None" Color
MI ITEM #00922641
MFR #6-56 9oz

Mfr description
1003879 LUBRICANT MLT-PURP AER12OZ 9OZ
  • Lubricates fishing reels, winches, pulleys, and metal components
  • Starts wet engines
  • Frees rusted parts
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Container Size
    9 oz
  • Overall Height
    6.7 in
  • Overall Width
    8.3 in
  • Weight
    9 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Long lasting, superior lubrication that resists water and salt spray. Drives out moisture that can cause electrical failures and hard starting. Penetrates deep through rust and corrosion to loosen frozen parts. Starts wet engines
  • Application
    Fishing reels, winches, pulleys, metal components, starts wet engines, frees rusted parts, as a corrosion inhibitor
  • Color
    "None"
  • Composition
    Hydrotreated Light Distillates, Inhibitor Blend, Solvent-Refined Heavy Paraffinic Distillates, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Dielectric Strength
    38800 V
  • Features & Benefits
    • Lubricates fishing reels, winches, pulleys, and metal components • Starts wet engines • Frees rusted parts • Can be used as a corrosion inhibitor
  • Film Type
    Wet
  • Flammability
    Flammable
  • Flash Point
    192 °F
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254060064
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -50 °F
  • Operating Temperature Range
    -50 to 250 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum products or mineral spirits
  • Series
    6-56
  • Temperature Range
    -50 to 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254060064
  • Working Temperature
    -50 to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)