Motion
Epoxy Coat 7000 AR (Acid Resistant) 2g

ITW DEVCON
Epoxy Coat 7000 AR (Acid Resistant) 2g

Epoxy Adhesive - Concrete Compatible, 2 gal Package, 7 days Cure Time, Gray color
MI ITEM #00922690
MFR #Epoxy Coat 7000 AR (Acid Resistant) 2g
Price$1,227.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Epoxy Coat 7000 AR (Acid Resistant) 2g

Epoxy Adhesive - Concrete Compatible, 2 gal Package, 7 days Cure Time, Gray color
MI ITEM #00922690
MFR #Epoxy Coat 7000 AR (Acid Resistant) 2g

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,227.89/each

Specifications

Dimensions

  • Container Size
    2 gal (US)
  • Package Size
    2 gal (US)

Details

  • Color
    Gray
  • Cure Time
    7 days
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Material Comp
    Concrete
  • Mix Ratio
    1:1
  • Operating Temperature Range
    +60 to +90 °F
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    078143127502

Overview

Mfr description
12750 EPOXY COAT 2 GAL.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought