Motion
6-56 1gal
Lubricant - 1 gal, Bottle, "None" Color
MI ITEM #00922803
MFR #6-56 1gal
Price$65.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 1 gal, Bottle, "None" Color
MI ITEM #00922803
MFR #6-56 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.46/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    11.44 in
  • Overall Width
    10.88 in
  • Weight
    31 lbs

Details

  • Additional Details
    Long lasting, superior lubrication that resists water and salt spray. Drives out moisture that can cause electrical failures and hard starting. Penetrates deep through rust and corrosion to loosen frozen parts. Starts wet engines
  • Application
    Fishing reels, winches, pulleys, metal components, starts wet engines, frees rusted parts, as a corrosion inhibitor
  • Color
    "None"
  • Composition
    Inhibitor Blend, Solvent-Refined Heavy Paraffinic Distillates, Hydrotreated Light Distillates
  • Container Type
    Bottle
  • Features & Benefits
    • Lubricates fishing reels, winches, pulleys, and metal components • Starts wet engines • Frees rusted parts • Can be used as a corrosion inhibitor
  • Flammability
    Non-Flammable
  • Flash Point
    192 °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254060088
  • Product Types
    Lubricant
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Temperature Range
    -50 to 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254060088

Overview

Mfr description
1003883 LUBRICANT MLT-PURP 6-56 BTL1GAL
  • Lubricates fishing reels, winches, pulleys, and metal components
  • Starts wet engines
  • Frees rusted parts
  • Can be used as a corrosion inhibitor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought