Motion
F552AFW
Mist Separator - 0.01 µm Rating, 24 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Automatic (Normally Closed) Drain, Metal Without Sight Glass
Mi Item #00922937
MFR #F552AFW
Price$267.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.01 µm Rating, 24 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Automatic (Normally Closed) Drain, Metal Without Sight Glass
Mi Item #00922937
MFR #F552AFW

Mfr description
F552AFW 1/4 COALESCER .01M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.53/each

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    2.7500 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    24 cfm
  • Maximum Operating Pressure
    175 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)