Motion
12817
Double Lip Oil Seal - Solid, 1.272 in Shaft Dia., 1.890 in OD, 0.270 in Overall Width, HMSASPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00923224
MFR #12817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.272 in Shaft Dia., 1.890 in OD, 0.270 in Overall Width, HMSASPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00923224
MFR #12817

Mfr description
12817 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.890 in
  • Overall Width
    0.270 in
  • Shaft Diameter
    1.272 in
  • Weight
    0.05 lbs

Details

  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400320;400321;400324;400325
  • Construction Description
    Oil seal
  • Design Type
    HMSASPL
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Helix-CW from air side
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311197762
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)