Motion
PC5-2
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 5 gpm Max Flow
MI ITEM #00923255
MFR #PC5-2
Price$222.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 5 gpm Max Flow
MI ITEM #00923255
MFR #PC5-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.66/each

Specifications

Dimensions

  • Overall Height
    53.3 mm
  • Overall Length
    3-3/4 in
  • Port Size
    1/4 NPT

Details

  • Action
    Reversible
  • Actuation
    Manual
  • Body Material
    Steel
  • Connection Gender
    Female
  • Max Operating Temperature
    400 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Viton®

Overview

Mfr description
PC5-2 FLOW VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought