Motion
F652
Odor Removal Filter - 0.01 µm Rating, 24 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00923359
MFR #F652
Price$182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 24 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00923359
MFR #F652

Mfr description
F652 1/4 ADSORBER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.68/each

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    2.7500 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Maximum Air Flow
    24 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)