Motion
F554AFW
Mist Separator - 0.01 µm Rating, 37 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Without Sight Glass
MI ITEM #00924345
MFR #F554AFW
Price$219.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.01 µm Rating, 37 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Without Sight Glass
MI ITEM #00924345
MFR #F554AFW

Mfr description
F554AFW 1/2 COALESCER .01M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.47/each

Specifications

Dimensions

  • Overall Length
    2.7500 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    37 cfm
  • Maximum Operating Pressure
    175 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)