Motion
F554FW
Mist Separator - 0.03 µm Rating, 37 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00924389
MFR #F554FW
Your Price$173.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.03 µm Rating, 37 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00924389
MFR #F554FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.52/each(List $242.92)

Overview

Mfr description
F554FW 1/2 COALESCER .03M

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    37 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    175 psi
  • Drain Type
    Manual
  • Overall Length
    2.7500 in
  • Thread Standard
    NPT
  • Bowl Capacity
    6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text