Motion
F554W
Mist Separator - 0.03 µm Rating, 37 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00924419
MFR #F554W
Price$143.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.03 µm Rating, 37 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00924419
MFR #F554W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.86/each

Specifications

Dimensions

  • Overall Length
    2.7500 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    37 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Overview

Mfr description
F554W 1/2 COALESCER .03M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought